text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel ASTM F593 304 CW1 / CW2 1/4-20X7 Inch

Article number
Diameter
Length
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel

Specifications

Diameter 1/4 Inch
Length 7 Inch
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 20
Info
  • ft = fully threaded

Dimensions

F 0.4375
H 0.15625
LT (min.): L6 Inch 1
LT (min.): L≤6 Inch 0.75

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U51000.025.0700
EAN 8717077383128
UBB 500621217727
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.