text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel A4 Right 5/16X2.1/2

Article number 55006.079.063
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Unified National Coarse

Specifications

Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Unified National Coarse

Standards

ASME B18.2.1

Article numbers

Article number 55006.079.063
EAN 8715492322654
UBB 952351091139
UNSPSC 31161620
Do not close this page. This message will disappear, when the page is fully loaded.