text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel A4 Right 1/4X3/4

Article number 55006.063.019
Diameter (inch)
Length (L) (Inch - ft)
Material Stainless steel
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Unified National Coarse

Specifications

Diameter (inch) 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4
Length (L) (Inch - ft) 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4
Material Stainless steel
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Unified National Coarse
Material technical A4

Dimensions

F 7/16
H 5/32
LT (min.): L>6 Inch 1
LT (min.): L≤6 Inch 0.75
Threads per inch 20

Standards

ASME B18.2.1 , B18.2.1 , B18.2.1 , B18.2.1 , B18.2.1 , B18.2.1 , B18.2.1 , B18.2.1 , B18.2.1 , B18.2.1 , B18.2.1

Article numbers

Article number 55006.063.019
EAN 8715492322456
UBB 953351511555
UNSPSC 31161620