text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel A4 5/8X3.3/4

Article number
Diameter
Length
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4

Specifications

Diameter 5/8 Inch
Length 3.3/4 Inch
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Unified National Coarse
Threads per inch 11

Dimensions

F 0.9375
H 0.390625
LT (min.): L6 Inch 1.75
LT (min.): L≤6 Inch 1.5

Standards

BS ≈1768
ASME B18.2.1

Article numbers

Article number 55006.158.095
EAN 8715494052832
UBB 953351512546
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.