text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel A4 1/2X3.1/2

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4

Specifications

Diameter 1/2 Inch
Length 3.1/2 Inch
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Unified National Coarse
Threads per inch 13

Dimensions

F 0.75
H 0.3125
LT (min.): L6 Inch 1.5
LT (min.): L≤6 Inch 1.25

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number 55006.127.088
EAN 8715492323002
UBB 952351257888
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.