text.skipToContent text.skipToNavigation

Hexagon head bolt with hexagon nut DIN 601/555 Steel Zinc plated 4.8 M14X180

Article number
Diameter
Length
Brand Fabory
Class 4.6
Driving features Hexagon
Head shape Hexagon head
Material Steel

Specifications

Diameter M14
Length 180 mm
Brand Fabory
Class 4.6
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)

Dimensions

b (min.): 125mmL≤200mm 40
b (min.): L200mm 53
b (min.): L≤125mm 34
d-D M14
k 8.8
L (mm) 180
m 11
P 2
s 22

Standards

ISO ≈4016/4033
DIN 601/555
NEN 102/697
NF E25-115-1/E25-402

Article numbers

Article number 08200.140.180
EAN 8715493800632
UBB 952351341948
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.