text.skipToContent text.skipToNavigation

Hexagon head bolt MF DIN 960 Steel Zinc plated 8.8 M14X1,50X65

Specifications

Diameter M14
Length 65 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

b (min.): 125mmL≤200mm 40
b (min.): L200mm 53
b (min.): L≤125mm 34
d-D M14
k 8.8
L (mm) 65
P 1.5
s 22

Standards

NF E25-152
NEN 1555
ISO 8765
DIN 960

Article numbers

Article number 01062.140.065
EAN 8717077201347
UBB 500648074101
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.