text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M18X110

Specificații

Diameter M18
Length 110 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.ISO metric

Dimensiuni

b (min.): 125mmL≤200mm 48
b (min.): L200mm 61
b (min.): L≤125mm 42
d-D M18
k 11.5
L (mm) 110
P 2.5
s 27

Standarde

DIN 931
ISO 4014
NF E25-112
NEN 1555
ASME B18.2.3.1M

Numerele articolelor

Cod Articol 01400.180.110
EAN 8715492408914
UBB 950351193798
UNSPSC 31161620

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.