text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated 10.9 M20X240

Specifications

Diameter M20
Length 240 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b (min.): 125mmL≤200mm 52
b (min.): L200mm 65
b (min.): L≤125mm 46
d-D M20
k 12.5
L (mm) 240
P 2.5
s 30

Standards

ISO 4014
NEN 1555
ASME B18.2.3.1M
DIN 931
NF E25-112

Article numbers

Article number 04101.200.240
EAN 8717077207684
UBB 500648307923
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.