text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated 10.9 M16X90

Specifications

Diameter M16
Length 90 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
k 10
L (mm) 90
P 2
s 24

Standards

DIN 931
NEN 1555
ISO 4014
ASME B18.2.3.1M
NF E25-112

Article numbers

Article number 04101.160.090
EAN 8717077207226
UBB 500648303393
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.