text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Stainless steel A4 Min.50 M22X160

Article number
Diameter
Length
Brand Fabory
Class Min.50
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel

Specifications

Diameter M22
Length 160 mm
Brand Fabory
Class Min.50
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 540
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 56
b (min.): L200mm 69
b (min.): L≤125mm 50
d-D M22
k 14
L (mm) 160
P 2.5
s 32

Standards

ISO 4014
ASME B18.2.3.1M
DIN 931
NEN 1555
NF E25-112

Article numbers

Article number 55000.220.160
EAN 8715494144148
UBB 500571370237
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.