text.skipToContent text.skipToNavigation

Hexagon head bolt BSF BS ≈1083 Steel Plain Gr.R 1/2X1.3/4

Article number
Diameter
Length
Brand Fabory
Class Gr.R
Driving features Hexagon
Head shape Hexagon head
Material Steel

Specifications

Diameter 1/2 Inch
Length 1.3/4 Inch
Brand Fabory
Class Gr.R
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Fine
Threads per inch 16
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).

Dimensions

A 0.82
F 0.343
LT (min.) 1

Standards

BS ≈1083

Article numbers

Article number 03000.127.044
EAN 8715492109064
UBB 950351293945
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.