text.skipToContent text.skipToNavigation

Hexagon flange bolt MF DIN 6921 Steel Plain 10.9 M12X1,50X25

Specifications

Diameter M12
Length 25 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Special features of hexagon bolts with flange:
    • The flange enables built up forces to be spread over a larger area, consequently resulting in lower surface pressure.
    • Large holes (oversized) and/or tooling holes can be covered by the flange.
    • A washer is not necessary.

Dimensions

b (min.) 30
d-D M12
dc (max.) 26.6
k (max.) 11.5
L (mm) 25
P 1.5
s 16

Standards

DIN 6921
EN ≈1665
ASME ≈B18.2.3.4M
ISO ≈4162

Article numbers

Article number 04135.120.025
EAN 8715493858145
UBB 955351423921
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.