text.skipToContent text.skipToNavigation

Hex coupling nut UNC ASME B18.2.2 Stainless steel ASTM F594 304 CW 5/16X1.3/4

Article number
Diameter
Show all diameters
Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right

Specifications

Diameter 5/16 Inch
Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Dimensions

F 0.5
H 1.75
TPI 18

Standards

ASME B18.2.2

Article numbers

Article number U51106.031.0175
EAN 8715492904362
UBB 500625890776
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.