text.skipToContent text.skipToNavigation

HECO-UNIX Top Hexalobular socket countersunk head screw for chipboard Steel Zinc plated 6X50MM

Specifications

Diameter 6 mm
Length 50 mm
Brand Heco-Unix Top
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 6
dk 12
k 3.5
L (mm) 50
Socket 30

Article numbers

Article number 29375.060.050
EAN 4019787451215
UBB 500571819480
UNSPSC 31161508
Manufacturer article nr  45121

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.