text.skipToContent text.skipToNavigation

HECO-TOPIX Hexalobular socket countersunk head screw for chipboard Stainless steel A2 3,5X45MM

Specifications

Diameter 3.5 mm
Length 45 mm
Brand Heco-Topix
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2

Dimensions

D (mm) 3.5
dk (max.) 7
k (max.) 2.1
L (mm) 45
Socket 15

Article numbers

Article number 51773.035.045
EAN 4019787402248
UBB 500504055756
UNSPSC 31161508
Manufacturer article nr  40224

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.