text.skipToContent text.skipToNavigation

Notice! Starting July 14, shipping costs will be updated. Details available in News.

HECO-TOPIX Hexalobular socket countersunk head screw for chipboard Stainless steel A2 3,5X40MM

Specifications

Diameter 3.5 mm
Length 40 mm
Brand Heco-Topix
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2

Dimensions

D (mm) 3.5
dk (max.) 7
k (max.) 2.1
L (mm) 40
Socket 15

Article numbers

Article number 51773.035.040
EAN 4019787381710
UBB 500504055673
UNSPSC 31161508
Manufacturer article nr  38171

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.