text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC/8UN ASME B18.2.2 Steel ASTM A194 Hot dip galvanized Gr.4 oversized

Article number
Brand Fabory
Class Gr.4
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Hot dip galvanized
Thread Unified National Coarse

Specifications

Brand Fabory
Class Gr.4
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Hot dip galvanized
Thread Unified National Coarse
Info
  • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.oversized

Standards

ASME B18.2.2
ASTM A194

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.