text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC/8UN ASME B18.2.2 Steel ASTM A194 Hot dip galvanized Gr.4 oversized 1.7/8

Article number
Diameter
Brand Fabory
Class Gr.4
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Hot dip galvanized

Specifications

Diameter 1.7/8 Inch
Brand Fabory
Class Gr.4
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Hot dip galvanized
Thread 8 Unified National
Threads per inch 8
Info
  • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.oversized

Dimensions

F 2.9375
H 1.84375

Standards

ASTM A194
ASME B18.2.2

Article numbers

Article number 22494.476.001
EAN 8715492925695
UBB 500635555989
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.