text.skipToContent text.skipToNavigation

Heavy hexagon head structural bolt UNC ASME B18.2.6 Carbon or alloy steel ASTM F3125 Plain Gr.A325 Type 1 7/8-9X4.1/4

Specifications

Diameter 7/8 Inch
Length 4.1/4 Inch
Brand Fabory
Class Gr.A325 Type 1
Driving features Hexagon
Head shape Hexagon head
Material Carbon or alloy steel
Material technical ASTM F3125
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Dimensions

F 1.4375
H 0.546875
LT (min.) 1.5
TPI 9

Standards

ASME B18.2.6

Article numbers

Article number U04005.087.0425
EAN 8715492870216
UBB 500624046818
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.