text.skipToContent text.skipToNavigation

Hardened circular washer ASTM F436 Carbon steel ASTM F436 Plain 1.1/8

Specifications

Diameter 1.1/8 Inch
Brand Fabory
Material Carbon steel
Material technical ASTM F436
Surface treatment Plain

Dimensions

ID 1.188
OD 2.25
T (max.) 0.177
T (min.) 0.136

Standards

ASTM F436

Article numbers

Article number U04035.112.0001
EAN 8715492883476
UBB 500624074034
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.