text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Handwheel, solid, with central recessable and revolving foldaway handle Thermoplastic Polyamide (nylon) 6 100


The handwheels can be secured using a transverse pin or by parallel key connection together with a DIN 6912 socket head screw and a DIN 7349 washer.

Article number
Diameter
Show all diameters
Brand Fabory
Class 6
Material Thermoplastic
Material technical Polyamide (nylon)
Packed per 1

Specifications

Diameter 10 mm
Brand Fabory
Class 6
Material Thermoplastic
Material technical Polyamide (nylon)
Weight per piece (g) 179
Info
  • With black oxide steel insert.
Commodity code

Dimensions

d-D 100
d1 (H7) 10
d2 28
D (mm) 10
h 41
L 49

Description

The handwheels can be secured using a transverse pin or by parallel key connection together with a DIN 6912 socket head screw and a DIN 7349 washer.

Article numbers

Article number 56954.100.100
EAN 8715492872746
UBB 950373161898
UNSPSC 31162801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.