text.skipToContent text.skipToNavigation
Zinc Flake Fasteners - Fabory


What is Fabory Zinc Flake? 

Fabory Zinc Flake is Fabory's branded range of zinc flake coated fasteners developed for applications requiring high corrosion resistance, reliable fastening performance and protection for high-strength fasteners. Fabory Zinc Flake fasteners solve key challenges around corrosion, hydrogen embrittlement and long-term fastening reliability. They provide strong corrosion protection without the hydrogen embrittlement risk associated with electroplating high-strength fasteners. This makes them well suited to demanding environments where premature corrosion, fastener failure and reduced service life can create costly maintenance and replacement issues.

Explore Fabory Zinc Flake Fasteners

Zinc Flake fasteners - 540.png

Benefits

High corrosion resistance

Strong, long-lasting protection against corrosion, even in demanding environments. This helps extend fastener service life and reduce maintenance or replacement requirements.

Reduced risk of hydrogen embrittlement icon - Fabory Zinc Flake icon

Reduced risk of hydrogen embrittlement

Unlike electroplated coatings, zinc flake processes do not introduce hydrogen into the fastener during coating. This significantly reduces the risk of hydrogen embrittlement, particularly in high-strength fasteners.

controlled friction - Fabory Zinc Flake icon

Controlled friction

Provides controlled and consistent friction characteristics across the fastener, supporting more reliable torque-tension performance and helps achieve accurate clamping forces during installation.

Fastener standards icon- Fabory Zinc Flake icon

ISO 10683 performance

ISO 10683 provides defined requirements for corrosion protection and coating performance - giving engineers greater confidence in consistent fastener quality and suitability for demanding applications.

ISO 10683 Technical

ISO 10683 compliant zinc flake coatings

ISO 10683 provides a recognised specification for non-electrolytically applied zinc flake coatings on steel fasteners, defining requirements for coating performance, corrosion protection and functional characteristics. This helps engineers and procurement teams specify a consistent coating solution for demanding applications.

Non-electrolytically applied 

Designed specifically for steel fasteners.

Suitable for high-strength fasteners 

Helps minimise hydrogen embrittlement risk

Controlled coating performance

Supports corrosion protection and functional fastening requirements

Which surface coating should you choose?

. Zinc flake Zinc plating Hot dip galvanising
Corrosion protection High Standard/moderate High
Coating thickness Thin Thin Thick
Process Non-electrolytic Electrolytic Molten zinc
High-strength fasteners Very suitable Requires consideration Application dependent
Controlled friction Can be specified Possible Less precise
Typical use Precision/high-strength General fastening Structural/outdoor

Zinc flake coatings offer superior corrosion resistance and is suitable for high-strength fasteners where hydrogen embrittlement is a concern. Zinc plated provides a cost effective corrosion protection for general applications but offers lower corrosion resistance.

Zinc flake provides high corrosion resistance with a thinner, more controlled coating making it suitable for application requiring precise dimensional tolerances. Hot dip galvanised offers robust, long-term corrosion protection through a thicker zinc coating, making it well suited to demanding outdoor and structural applications where durability is prioritised.

The right choice of fastener coating depends on environmental exposure, fastener strength, performance requirements and application conditions.

Industries we support

Zinc flake coated fasteners support a range of OEMs, maintenance and repair companies in a range of industry segments

Discover the benefits of Fabory Zinc Flake

Explore our range of Fabory Zinc Flake coated fasteners for demanding applications and find the right dimensions and specifications for your assembly.

Knowledge hub

Looking for more details about zinc flake fasteners?

Discover why OEMs in the truck, trailer, and coach industry are increasingly specifying zinc flake coatings in their vehicle builds. In our latest technical article, you'll learn how zinc flake coatings compare with other zinc surface treatments, explore their key performance benefits, and discover the applications and environments where zinc flake-coated fasteners are the preferred choice.

Discover why leading trailer manufacturer Knapen use zinc flake fasteners as standard

Zinc flake fasteners at trailer builder Knapen

Read the full case study

Understanding the various zinc surface treatments and what to consider to choose the correct coating

Surface coatings for steel fasteners explored

Explore zinc based surface coatings

Frequently Asked Questions (FAQs)

  • What is a zinc flake coating?
  • How does zinc flake coatings prevent corrosion?
  • What corrosion resistance can zinc flake coatings achieve?
  • Does zinc flake coating cause hydrogen embrittlement?
Do not close this page. This message will disappear, when the page is fully loaded.