text.skipToContent text.skipToNavigation

Grooved pin, full length parallel with chamfer DIN 1473 Free-cutting steel 1,5X20MM

Article number
Diameter
Length
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 0.28
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Commodity code 7318240090

Specifications

Diameter 1.5 mm
Length 20 mm
Brand Fabory
Material Free-cutting steel
Weight per piece (g) 0.28
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Commodity code 7318240090

Dimensions

c ≈ 0.2
d1 1.5
d2 ≈ 1.6
D (mm) 1.5
f ≈ 0.8
L (mm) 20
r ≈ 1.5
Tolerance h9
V 1.6

Standards

NEN ≈2604
DIN 1473
ISO ≈8740

Article numbers

Article number 39730.015.020
EAN 8717077084070
UBB 500645369850
UNSPSC 31163215

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.