text.skipToContent text.skipToNavigation

Gedore TX K 19 Impact Socket E10 1/2" Square Drive Steel Gunmetal Finish 38mm


Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, GEDORE special steel, gun-metal finish

Article number
Total length (mm) 38
Diameter 15
Size (TX) 10
Length (m) 38
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 38
Diameter 15
Size (TX) 10
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Connection size (mm) 12.5
Wrench depth (mm) 9
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 70
Commodity code 8204200000
Type Impact Socket

Description

Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, GEDORE special steel, gun-metal finish

Article numbers

Article number G2245.100.001
EAN 4010886622315
UBB 240122726476
UNSPSC 27111704
Manufacturer article nr  6223110

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.