text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore TX 19 Socket E20 1/2" Square Drive CrV Steel Chrome Plated 40mm


Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Article number
Design For protruding Torx screw
Total length (mm) 40
Diameter 24.5
Size (TX) 20
Length (mm) 40
Packed per 1

Specifications

Design For protruding Torx screw
Total length (mm) 40
Diameter 24.5
Size (TX) 20
Length (mm) 40
Isolation protection 1000 V No
Blade length (mm) 14
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Connection size (mm) 12.5
Wrench depth (mm) 14
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 70
Commodity code
Type Socket

Description

Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2234.200.001
EAN 4010886619469
UBB 240122714258
UNSPSC 27111704
Manufacturer article nr  6194690

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.