text.skipToContent text.skipToNavigation

Gedore 96 Cross Cut Chisel Flat Oval Shank 6mm Blade Width CrMoV Steel 150mm


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished

Numer artykułu G4958.000.150
Surface protection Other
Length (m) 150
Chisel width (mm) 6
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
Pakowane po 1

Specyfikacje

Surface protection Other
Length (m) 150
Chisel width (mm) 6
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 17
Shaft height (mm) 11
Shank shape Flat oval
Brand Gedore
Weight per piece (g) 220
Commodity code 8205598000
Type Cross Cut Chisel

Opis

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished

Numery artykułów

Numer artykułu G4958.000.150
EAN 4010883870221
UBB 203116104126
UNSPSC 27111901
Artykuł producenta nr 8702260
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.