text.skipToContent text.skipToNavigation

Gedore D19 TMU Socket Set in Sheet Steel Case Bihex 10-32mm 1/2" Drive 25-Piece


With accessories made from GEDORE vanadium steel 31CrV3, With reversible lever change ratchet, with push-button release, In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm, Dimensions: 425 x 277 x 55 mm

Numero articolo G2292.002.200
Packaging Case
Connection size 1/2 inch
Number of socket spanners 19
Total number of tools 25
Connection size (mm) 12.5
Confezionato per 1

Specifiche

Packaging Case
Connection size 1/2 inch
Number of socket spanners 19
Total number of tools 25
Connection size (mm) 12.5
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Gedore
Weight per piece (g) 5700
Commodity code 8204200000
Type Socket Set

Descrizione

With accessories made from GEDORE vanadium steel 31CrV3, With reversible lever change ratchet, with push-button release, In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm, Dimensions: 425 x 277 x 55 mm

Numeri di articolo

Numero articolo G2292.002.200
EAN 4010886615195
UBB 240122044672
UNSPSC 27111703
Nr articolo produttore  6151960
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.