text.skipToContent text.skipToNavigation

Gedore ITX 30 Torx Screwdriver Bit Socket T27 3/8" Square Drive Chrome Plated 49mm


Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

Artikelnummer
Design For recessed Torx screws
Total length (mm) 49
Diameter 17.5
Size (TX) 27
Connection size 3/8 inch
Verpackt pro 1

Spezifikationen

Design For recessed Torx screws
Total length (mm) 49
Diameter 17.5
Size (TX) 27
Connection size 3/8 inch
With hole No
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 45
Commodity code 8207903000
Type Torx Screwdriver Bit Socket

Beschreibung

Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

Artikelnummern

Artikelnummer G2221.000.027
EAN 4010886624722
UBB 240120500352
UNSPSC 27111704
Hersteller Artikel Nr 6247210

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.