text.skipToContent text.skipToNavigation

Gedore K 37 L 80 Impact Socket 80mm Hex 44mm Depth 1-1/2" Square Drive Steel Gun Metal 140mm


Square drive as per DIN 3121 - H 40, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 6470 and KB 6475 from 95 mm and up, From SW 95 mm use No. KB 6470 and No. KB 6475

Article number
Wrench width (mm) 80
Length (m) 140
Isolation protection 1000 V No
Connection size 1 1/2 inch
Magnetic No
Packed per 1

Specifications

Wrench width (mm) 80
Length (m) 140
Isolation protection 1000 V No
Connection size 1 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 44
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 7000
Commodity code
Model K 37 L 80
Type Impact Socket

Description

Square drive as per DIN 3121 - H 40, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 6470 and KB 6475 from 95 mm and up, From SW 95 mm use No. KB 6470 and No. KB 6475

Article numbers

Article number G2346.800.001
EAN 4010886633106
UBB 203120529375
UNSPSC 27111704
Manufacturer article nr  6331000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.