text.skipToContent text.skipToNavigation

Gedore K 21 32 Impact Socket 32mm Hex 17mm Depth 1" Square Drive Steel Gun Metal 62mm


Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 25, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 3770 and KB 3775 from 75 mm and up, * not standardised, * not standardised

Article number
Surface protection Other
Wrench width (mm) 32
Length (m) 62
Isolation protection 1000 V No
Connection size 1 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 32
Length (m) 62
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 17
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 610
Commodity code
Model K 21 32
Type Impact Socket

Description

Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 25, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 3770 and KB 3775 from 75 mm and up, * not standardised, * not standardised

Article numbers

Article number G2335.320.001
EAN 4010886618349
UBB 240122661368
UNSPSC 27111704
Manufacturer article nr  6183490

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.