text.skipToContent text.skipToNavigation

Gedore K 19 L 19 Impact Socket 19mm Hex 17mm Depth 1/2" Square Drive Steel Manganese-Phosphate 82mm


Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated, Steel, manganese-phosphated

Article number
Surface protection Other
Wrench width (mm) 19
Length (mm) 82
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 19
Length (mm) 82
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 17
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 270
Commodity code 8204200000
Model K 19 L 19
Type Impact Socket

Description

Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated, Steel, manganese-phosphated

Article numbers

Article number G2316.190.001
EAN 4010886616406
UBB 240120474947
UNSPSC 27111704
Manufacturer article nr  6164000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.