text.skipToContent text.skipToNavigation

Gedore IS 30 Slotted Bit Socket 10 x 1.6mm 3/8" Drive CrV Steel Manganese Phosphate 55mm


Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, Blade as per DIN ISO 2380-1, Form B, Blade tip acc. to DIN ISO 2380-1 Form B

Article number
Total length (mm) 55
Diameter 19
Blade length (mm) 23
Blade width (mm) 10
Blade thickness (mm) 1.6
Packed per 1

Specifications

Total length (mm) 55
Diameter 19
Blade length (mm) 23
Blade width (mm) 10
Blade thickness (mm) 1.6
Connection size 3/8 inch
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 55
Commodity code
Type Slotted Bit Socket

Description

Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, Blade as per DIN ISO 2380-1, Form B, Blade tip acc. to DIN ISO 2380-1 Form B

Article numbers

Article number G2217.100.001
EAN 4010886666630
UBB 240122069265
UNSPSC 27111704
Manufacturer article nr  6666370

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.