text.skipToContent text.skipToNavigation

Gedore IS 20 Slotted Bit Socket 6.5 x 1.2mm 1/4" Drive CrV Steel Manganese Phosphate 28mm


Hand-operated, knurled grip, Chrome-plated, Bit in GEDORE vanadium special steel, manganese-phosphated, Bit as per DIN ISO 2380-1 Form B, Blade tip acc. to DIN ISO 2380-1 Form B

Article number
Total length (mm) 28
Diameter 12
Blade length (mm) 16
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Packed per 1

Specifications

Total length (mm) 28
Diameter 12
Blade length (mm) 16
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Connection size 1/4 inch
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 10
Commodity code
Type Slotted Bit Socket

Description

Hand-operated, knurled grip, Chrome-plated, Bit in GEDORE vanadium special steel, manganese-phosphated, Bit as per DIN ISO 2380-1 Form B, Blade tip acc. to DIN ISO 2380-1 Form B

Article numbers

Article number G2202.065.001
EAN 4010886617427
UBB 240122057120
UNSPSC 27110000
Manufacturer article nr  6174230

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.