text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore IN 32 Screwdriver Bit Socket 22mm Hex 3/4" Square Drive Chrome Plated 80mm


Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated

Article number
Diameter 38
Length (mm) 80
Isolation protection 1000 V No
Blade length (mm) 25.5
Connection size 3/4 inch
Packed per 1

Specifications

Diameter 38
Length (mm) 80
Isolation protection 1000 V No
Blade length (mm) 25.5
Connection size 3/4 inch
Dimension (mm) 38
Connection size (mm) 20
VDE tested No
Brand Gedore
Weight per piece (g) 500
Commodity code
Type Screwdriver Bit Socket

Description

Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated

Article numbers

Article number G2258.220.001
EAN 4010886627617
UBB 240122522685
UNSPSC 27110000
Manufacturer article nr  6276150

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.