text.skipToContent text.skipToNavigation

Gedore IN 30 Screwdriver Bit Socket 7mm Hex 3/8" Square Drive Chrome Plated 19mm


Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, * not standardised

Article number
Diameter 17.5
Length (m) 19
Isolation protection 1000 V No
Blade length (mm) 19
Connection size 3/8 inch
Packed per 1

Specifications

Diameter 17.5
Length (m) 19
Isolation protection 1000 V No
Blade length (mm) 19
Connection size 3/8 inch
Dimension (mm) 7
Connection size (mm) 10
VDE tested No
Brand Gedore
Weight per piece (g) 46
Commodity code
Type Screwdriver Bit Socket

Description

Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, * not standardised

Article numbers

Article number G2220.070.001
EAN 4010886827963
UBB 500503823527
UNSPSC 27111704
Manufacturer article nr  1643037

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.