text.skipToContent text.skipToNavigation

Gedore IN 21 Screwdriver Bit Socket 19mm Hex 1" Square Drive Chrome Plated 90mm


Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, * not standardised

Article number
Diameter 48
Length (m) 90
Isolation protection 1000 V No
Connection size 1 inch
Dimension (mm) 19
Packed per 1

Specifications

Diameter 48
Length (m) 90
Isolation protection 1000 V No
Connection size 1 inch
Dimension (mm) 19
Connection size (mm) 25
VDE tested No
Brand Gedore
Weight per piece (g) 555
Commodity code 8207903000
Type Screwdriver Bit Socket

Description

Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, * not standardised

Article numbers

Article number G2267.190.001
EAN 4010886618127
UBB 203120485966
UNSPSC 27111704
Manufacturer article nr  6181280

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.