text.skipToContent text.skipToNavigation

Gedore D 32 19 Socket 19mm Bi-Hex 19mm Depth 3/4" Drive Vanadium Steel Chrome Plated 51.5mm


Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, * not standardised

Article number
Surface protection Chromium-plated
Wrench width (mm) 19
Length (m) 51.5
Isolation protection 1000 V No
Connection size 3/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 19
Length (m) 51.5
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 19
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 220
Commodity code
Model D 32 19
Type Socket

Description

Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, * not standardised

Article numbers

Article number G2256.190.001
EAN 4010886627211
UBB 203120516992
UNSPSC 27111704
Manufacturer article nr  6272160

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.