text.skipToContent text.skipToNavigation

Gedore D 19 3/16W Socket 3/16" Bi-Hex 12.5mm Depth 1/2" Drive Vanadium Steel Chrome Plated 38mm


Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Chrome Vanadium steel, ground, chrome-plated

Article number
Surface protection Chromium-plated
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 12.5
Wrench width (inch) 3/16 inch
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 55
Commodity code 8204200000
Model D 19 3/16W
Type Socket

Description

Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Chrome Vanadium steel, ground, chrome-plated

Article numbers

Article number G2232.047.001
EAN 4010886613870
UBB 240122041520
UNSPSC 27111704
Manufacturer article nr  6138780

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.