text.skipToContent text.skipToNavigation

Gedore Adjustable Spanner 30mm Jaw Width Chrome Plated 253mm


Swedish pattern, roller with left hand thread, With scale, Chrome-vanadium steel, Phosphate finish, polished heads, Chrome-vanadium steel, phosphated, polished heads, With hanging hole

Article number
Surface protection Phosphatised
Weight 416
Length (m) 253
Isolation protection 1000 V No
Max. spanner opening (mm) 30
Packed per 1

Specifications

Surface protection Phosphatised
Weight 416
Length (m) 253
Isolation protection 1000 V No
Max. spanner opening (mm) 30
Low spark model No
Scale (mm) 0 - 30
Tested according to ISO 6787 Yes
Jaw position (°) 15
VDE tested No
Brand Gedore
Weight per piece (g) 450
Commodity code
Type Adjustable Spanner

Description

Swedish pattern, roller with left hand thread, With scale, Chrome-vanadium steel, Phosphate finish, polished heads, Chrome-vanadium steel, phosphated, polished heads, With hanging hole

Article numbers

Article number G2560.060.255
EAN 4010886638071
UBB 240123020309
UNSPSC 27111726
Manufacturer article nr  6380720

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.