text.skipToContent text.skipToNavigation

Gedore 894 Spanner 80mm 645mm Length


Jaw set at 15°, GEDORE vanadium steel 31CrV3, Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger, Sizes 10 - 135 mm with hanging hole, * not standardised, Jaw set at 15°, Secure grip thanks to profile shaft - very ergonomic and handy, Overloading indicated by deformation, *not standardised

Article number
Surface protection Other
Length (m) 645
Isolation protection 1000 V No
Wrench size large (mm) 80
Wrench size small (mm) 80
Packed per 1

Specifications

Surface protection Other
Length (m) 645
Isolation protection 1000 V No
Wrench size large (mm) 80
Wrench size small (mm) 80
Single wrench model Yes
Low spark model No
Height of head small (mm) 21.7
Head width small (mm) 162
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 3200
Commodity code
Type Spanner

Description

Jaw set at 15°, GEDORE vanadium steel 31CrV3, Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger, Sizes 10 - 135 mm with hanging hole, * not standardised, Jaw set at 15°, Secure grip thanks to profile shaft - very ergonomic and handy, Overloading indicated by deformation, *not standardised

Article numbers

Article number G2105.800.001
EAN 4010886657782
UBB 240120079365
UNSPSC 27111726
Manufacturer article nr  6577860

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.