text.skipToContent text.skipToNavigation

Gedore 7 XL 36 Combination Spanner 36mm Chrome Plated 550mm


With same size each end, ring offset at 15°, with UD profile, Shaft made in girder pattern, GEDORE vanadium steel 31CrV3, chrome-plated, Overloading indicated by deformation, Secure grip thanks to hollow shaft - very ergonomic and handy, Glare-free look due to matt chrome, Designed for universal use, Top-grade industrial quality for the hardest of continuous use, Jaw: ground precisely to exact nominal size for optimum contact areas, Ring: 15° offset from shaft, with UD profile for gentle transmission of force

Artikelnummer
Length (m)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 1248
Isolation protection 1000 V No
Verpackt pro 1

Spezifikationen

Length (m) 550
Wrench width open end (mm) 36
Surface protection Chromium-plated
Weight 1248
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 36
Head width open end (mm) 76
Head width socket/ring/ratchet (mm) 53
Head height open end (mm) 15
Head height socket/ring/ratchet (mm) 24.2
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 1400
Commodity code 8204110000
Model 7 XL 36
Type Combination Spanner

Beschreibung

With same size each end, ring offset at 15°, with UD profile, Shaft made in girder pattern, GEDORE vanadium steel 31CrV3, chrome-plated, Overloading indicated by deformation, Secure grip thanks to hollow shaft - very ergonomic and handy, Glare-free look due to matt chrome, Designed for universal use, Top-grade industrial quality for the hardest of continuous use, Jaw: ground precisely to exact nominal size for optimum contact areas, Ring: 15° offset from shaft, with UD profile for gentle transmission of force

Artikelnummern

Artikelnummer G2112.360.001
EAN 4010886610152
UBB 240122580261
UNSPSC 27111726
Hersteller Artikel Nr 6101510

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.