text.skipToContent text.skipToNavigation

Gedore 7 UR 18 Combination Ratchet Spanner 18mm Chrome Plated 237mm


Ring 13° offset from shaft, UD profile, Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm, For ratchet loosening and fast tightening, with lever change, High torque transfer, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, Hot forged, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect

Article number
Length (m)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 178
Isolation protection 1000 V No
Packed per 1

Specifications

Length (m) 237
Wrench width open end (mm) 18
Surface protection Chromium-plated
Weight 178
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 18
Head width open end (mm) 40
Head width socket/ring/ratchet (mm) 34.6
Head height open end (mm) 6.1
Head height socket/ring/ratchet (mm) 11
Ratcheting model Yes
Point count 6
VDE tested No
Brand Gedore
Weight per piece (g) 194
Commodity code
Model 7 UR 18
Type Combination Ratchet Spanner

Description

Ring 13° offset from shaft, UD profile, Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm, For ratchet loosening and fast tightening, with lever change, High torque transfer, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, Hot forged, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect

Article numbers

Article number G2115.180.001
EAN 4010886889435
UBB 500503854621
UNSPSC 27111743
Manufacturer article nr  2297353

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.