text.skipToContent text.skipToNavigation

Gedore 7 R 15 Combination Ratchet Spanner 15mm Chrome Plated 200mm


Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article number
Length (mm)
Show all
Wrench width open end (mm)
Show all
Surface protection Chromium-plated
Weight 125
Isolation protection 1000 V No
Packed per 1

Specifications

Length (mm) 200
Wrench width open end (mm) 15
Surface protection Chromium-plated
Weight 125
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 15
Head width open end (mm) 34
Head width socket/ring/ratchet (mm) 29.5
Head height open end (mm) 5.2
Head height socket/ring/ratchet (mm) 9.8
Ratcheting model Yes
Point count 6
VDE tested No
Brand Gedore
Weight per piece (g) 108
Commodity code
Model 7 R 15
Type Combination Ratchet Spanner

Description

Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article numbers

Article number G2111.150.001
EAN 4010886889299
UBB 500501918600
UNSPSC 27111743
Manufacturer article nr  2297132

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.