text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore 7-080 Combination Spanner Set in Carton 8-19mm Chrome Plated 8-Piece


In practice-oriented combination, Design to DIN 3113 Form A, ISO 3318, ISO 7738, With same size each end, Ring side 15° angled, with hollow shaft, GEDORE vanadium steel 31CrV3, chrome-plated

Article number
Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 8
Number of swivelhead spanners 0
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 8
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 8
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 0
Wrench width (mm) 8
Brand Gedore
Weight per piece (g) 550
Commodity code
Model 7-080
Type Combination Spanner Set

Description

In practice-oriented combination, Design to DIN 3113 Form A, ISO 3318, ISO 7738, With same size each end, Ring side 15° angled, with hollow shaft, GEDORE vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2114.001.775
EAN 4010886609286
UBB 240120106093
UNSPSC 27111726
Manufacturer article nr  6092850

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.