text.skipToContent text.skipToNavigation

Gedore 34 Head Socket Wrench 8-9mm Chrome Plated 200mm Length


Swivels through a wide radius, Shaft with holes for tommy bars 26 D and 26 RS (please order separately), GEDORE vanadium steel 31CrV3, heads polished, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Heads finely ground

Numero articolo
Surface protection Chromium-plated
Length (mm) 200
Suitable for hexagonal bolts Yes
Wrench size large (mm) 9
Wrench size small (mm) 8
Confezionato per 1

Specifiche

Surface protection Chromium-plated
Length (mm) 200
Suitable for hexagonal bolts Yes
Wrench size large (mm) 9
Wrench size small (mm) 8
Head width small (mm) 13
Head width large (mm) 14.2
With tommy bar No
Suitable for tommy bar Yes
Suitable for double hex nuts Yes
Suitable for protruding torx screws No
Suitable for recessed torx screws No
Suitable for in-hex screws No
Brand Gedore
Weight per piece (g) 95
Commodity code 8204110000
Type Head Socket Wrench

Descrizione

Swivels through a wide radius, Shaft with holes for tommy bars 26 D and 26 RS (please order separately), GEDORE vanadium steel 31CrV3, heads polished, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Heads finely ground

Numeri di articolo

Numero articolo G2165.008.009
EAN 4010886629901
UBB 240122076500
UNSPSC 27111726
Nr articolo produttore  6299010

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.