text.skipToContent text.skipToNavigation

Gedore 2A Single End Ring Spanner 32mm Vanadium Steel Chrome Plated 235mm


GEDORE vanadium steel 31CrV3, chrome-plated, Special sizes available on request, Special sizes available on request, Optional accessories: No. 2 AR extension tube for extending the lever arm, with UD profile for gentle power transmission, from SW 65 12-edge

Article number
Surface protection Chromium-plated
Length (m) 235
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 32
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 235
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 32
Wrench size small (mm) 32
Single wrench model Yes
Low spark model No
Height of head small (mm) 18.4
Half moon model No
Head width small (mm) 50
Ratcheting model No
Open model No
Brand Gedore
Weight per piece (g) 660
Commodity code
Model 2A
Type Single End Ring Spanner

Description

GEDORE vanadium steel 31CrV3, chrome-plated, Special sizes available on request, Special sizes available on request, Optional accessories: No. 2 AR extension tube for extending the lever arm, with UD profile for gentle power transmission, from SW 65 12-edge

Article numbers

Article number G2155.320.001
EAN 4010886603413
UBB 240120072907
UNSPSC 27111743
Manufacturer article nr  6034140

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.