text.skipToContent text.skipToNavigation

Gedore 26 R Tubular Box Spanner 6 x 7mm Chrome Plated 111mm


Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Article number
Surface protection Chromium-plated
Length (m) 111
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 7
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 111
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 7
Wrench size small (mm) 6
Head width large (mm) 40
Wrench depth small (mm) 5
Wrench depth large (mm) 6
With tommy bar Yes
Suitable for tommy bar Yes
Brand Gedore
Weight per piece (g) 35
Commodity code
Model 26 R
Type Tubular Box Spanner

Description

Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Article numbers

Article number G2456.006.007
EAN 4010886621004
UBB 240120109717
UNSPSC 27111708
Manufacturer article nr  6210050

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.