text.skipToContent text.skipToNavigation

Gedore 20 4,5 Socket 4.5mm Hex 2.3mm Depth 1/4" Drive Vanadium Steel Chrome Plated 25mm


Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Cikkszám
Surface protection Chromium-plated
Wrench width (mm) 4.5
Length (m) 25
Isolation protection 1000 V No
Connection size 1/4 inch
Csomagolás: 1

Műszaki adatok

Surface protection Chromium-plated
Wrench width (mm) 4.5
Length (m) 25
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 2.3
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 10
Commodity code 8204200000
Model 20 4,5
Type Socket

Leírás

Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Cikkszámok

Cikkszám G2200.045.001
EAN 4010886616550
UBB 240122051750
UNSPSC 27111704
Gyártó cikksz 6165590

Termékek ({0})

  Készlet Nettó ár   Regisztrálj
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.