text.skipToContent text.skipToNavigation

Gedore 2 Double End Ring Spanner 17 x 19mm Vanadium Steel Chrome Plated 265mm


Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Satin non-glare finish, Carefully forged and professionally machined: Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force, High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury, Overloading indicated by deformation, For extremely deep or inset bolts, Top-grade industrial quality for the hardest of continuous use

Objednací číslo
Surface protection Chromium-plated
Length (mm) 265
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 19
Baleno po 1

Specifikace

Surface protection Chromium-plated
Length (mm) 265
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 19
Wrench size small (mm) 17
Single wrench model No
Low spark model No
Height of head small (mm) 12.3
Height of head large (mm) 13
Half moon model No
Head width small (mm) 25.8
Head width large (mm) 28.8
Ratcheting model No
Point count 12
Open model No
Brand Gedore
Weight per piece (g) 280
Commodity code 8204110000
Model 2
Type Double End Ring Spanner

Popis

Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Satin non-glare finish, Carefully forged and professionally machined: Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force, High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury, Overloading indicated by deformation, For extremely deep or inset bolts, Top-grade industrial quality for the hardest of continuous use

Čísla materiálu

Objednací číslo G2144.017.019
EAN 4010886601747
UBB 240120089422
UNSPSC 27111743
Výrobní číslo položky 6017480

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.